HID LED, 45 W, ED17, Medium Screw (E26)

  • Mfr # LED45ED17/730/HAZ

  • Zoro # G700919715


product price:  $266.99
/ea
Sold in multiples of 3 for $800.97
Free Shipping & Returns

Key Features

Light Technology
LED
Bulb Shape
ED17
Bulb Base Type
Medium Screw (E26)
Wattage Equivalency
100 W
Watts
45 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED45ED17/730/HAZ
Zoro #
G700919715
UPC #
662049500400
Country of Origin
China

Dimensions

Bulb Dia.
2 1/2 in
Bulb Manufacturers Warranty Length
5 yr
Length
5 1/2 in
Overall Length
5 2/5 in

Details

Light Technology
LED
Item
HID Replacement LED Bulb
Bulb Shape
ED17
Bulb Base Type
Medium Screw (E26)
Wattage Equivalency
100 W
Watts
45 W
Bulb Beam Angle
360 Degrees
Rated Life
50,000 hr
Dimmable
No
Light Color
White
Bulb Finish
Clear
Bulb Designation
LED45ED17/730/HAZ
Indoor/Outdoor Usage
Indoor/Outdoor
Features
50% Less Energy Usage
Lumens
6,000 lm
Light Distribution
Omnidirectional
Includes
EX39 Socket Adapter
Bulb Power Source
Direct Wired
Voltage
120 to 277V
Three-Way
No
Rough Service
No
Bulb Operating Temp. Range
-20 Degrees C to 45 Degrees C
Standards
ANSI, cULus Listed
Trade Number
LED45ED17/730/HAZ
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Shatter-Resistant
No
For Enclosed Fixtures
Yes
Bulb Primary Application
Industrial
Bulb Housing
Polycarbonate
Color Rendering Index
70
Color Temperature
3000K
Overall Bulb Shape
ED
Overall Bulb Base Type
Medium Screw
Safety Rating
Class I, Division 2, Groups A, B, C, D
Maximum Operating Temperature
113 Degrees F
Bulb Minimum Starting Temperature
-4 Degrees F
Lighting Certification
No
Ingress Protection Rating
IP66
BAA Compliant
No
Color Tuning
No
UL/CSA/ETL Listed
UL844 Listed: Class I Div 2, Group A, B, C, and D
Bulb UL Type
Type B
CA Title 20 Compliant
No
Temperature Code
T4
High Pressure Sodium Wattage Equivalency
100 W
Low Pressure Sodium Wattage Equivalency
133 W
Dimming Method
No Dimming
Dimming Type
No Dimming
Color Selectable
No
Metal Halide Wattage Equivalency
100 W
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Bulb Style
Corncob

Description

HID Replacement LED Bulb, Bulb Dia. 2 1/2 in, Bulb Shape ED17, Bulb Style Corncob, Color Temperature 3000K, High Pressure Sodium Wattage Equivalency 100 W, Lumens 6,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 100 W, Shatter-Resistant No, Voltage 120 to 277V, Watts 45 W, Length 5 1/2 in, Bulb Base Type Medium Screw (E26), Bulb Housing Polycarbonate, Color Rendering Index 70, For Enclosed Fixtures Yes, Hazardous Location Specification Class I, Div 2, Group A, B, C, D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.