HID LED, 45 W, ED17, Medium Screw (E26)

  • Mfr # LED45ED17/740/HAZ

  • Zoro # G401113566


product price:  $261.99
/ea
Sold in multiples of 3 for $785.97
Free Shipping & Returns

Key Features

Light Technology
LED
Bulb Base Type
Medium Screw (E26)
Bulb Shape
ED17
Bulb Finish
Clear
Wattage Equivalency
100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED45ED17/740/HAZ
Zoro #
G401113566
UPC #
662049500417
Country of Origin
China

Dimensions

Bulb Dia.
2 1/2 in
Bulb Manufacturers Warranty Length
5 yr
Length
5 1/2 in
Overall Length
5 2/5 in

Details

Item
HID Replacement LED Bulb
Light Technology
LED
Bulb Base Type
Medium Screw (E26)
Bulb Shape
ED17
Bulb Finish
Clear
Wattage Equivalency
100 W
Color Temperature
4000K
Lumens
6,000 lm
Watts
45 W
Bulb Beam Angle
360 Degrees
Rated Life
50,000 hr
Dimmable
No
Light Color
White
Bulb Designation
LED45ED17/740/HAZ
Bulb Power Source
Direct Wired
Safety Rating
Class I, Division 2, Groups A, B, C, D
Standards
ANSI, cULus Listed
Includes
EX39 Socket Adapter
Color Tuning
No
For Enclosed Fixtures
Yes
Overall Bulb Shape
ED
Bulb Primary Application
Industrial
Maximum Operating Temperature
113 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Housing
Polycarbonate
Three-Way
No
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb Operating Temp. Range
-20 Degrees C to 45 Degrees C
Features
50% Less Energy Usage
Trade Number
LED45ED17/740/HAZ
Shatter-Resistant
No
Color Rendering Index
70
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Voltage
120 to 277V
Rough Service
No
Overall Bulb Base Type
Medium Screw
Light Distribution
Omnidirectional
UL/CSA/ETL Listed
UL844 Listed: Class I Div 2, Group A, B, C, and D
Lighting Certification
No
BAA Compliant
No
Bulb UL Type
Type B
Temperature Code
T4
Ingress Protection Rating
IP66
CA Title 20 Compliant
No
Low Pressure Sodium Wattage Equivalency
133 W
High Pressure Sodium Wattage Equivalency
100 W
Metal Halide Wattage Equivalency
100 W
Lumen Selectable
No
Bulb Style
Corncob
Dimming Type
No Dimming
UL 1993 Environmental Rating
Damp Location
Color Selectable
No
Dimming Method
No Dimming
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D

Description

HID Replacement LED Bulb, Bulb Dia. 2 1/2 in, Bulb Shape ED17, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 100 W, Lumens 6,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 100 W, Shatter-Resistant No, Voltage 120 to 277 V, Watts 45 W, Length 5 1/2 in, Bulb Base Type Medium Screw (E26), Bulb Housing Polycarbonate, Color Rendering Index 70, For Enclosed Fixtures Yes, Hazardous Location Specification Class I, Div 2, Group A, B, C, D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.