HID LED, 45 W, ED17, Medium Screw (E26)

  • Mfr # LED45ED17/750/HAZ

  • Zoro # G901113684


product price:  $289.99
/ea
Sold in multiples of 3 for $869.97
Free Shipping & Returns

Key Features

Light Technology
LED
Bulb Base Type
Medium Screw (E26)
Bulb Shape
ED17
Bulb Finish
Clear
Wattage Equivalency
100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED45ED17/750/HAZ
Zoro #
G901113684
UPC #
662049500424
Country of Origin
China

Dimensions

Bulb Dia.
2 1/2 in
Bulb Manufacturers Warranty Length
5 yr
Length
5 1/2 in
Overall Length
5 2/5 in

Details

Item
HID Replacement LED Bulb
Light Technology
LED
Bulb Base Type
Medium Screw (E26)
Bulb Shape
ED17
Bulb Finish
Clear
Wattage Equivalency
100 W
Watts
45 W
Bulb Beam Angle
360 Degrees
Rated Life
50,000 hr
Dimmable
No
Light Color
White
Features
50% Less Energy Usage
For Enclosed Fixtures
Yes
Bulb Primary Application
Industrial
Safety Rating
Class I, Division 2, Groups A, B, C, D
Three-Way
No
Rough Service
No
Bulb Operating Temp. Range
-20 Degrees C to 45 Degrees C
Color Temperature
5000K
Shatter-Resistant
No
Overall Bulb Shape
ED
Maximum Operating Temperature
113 Degrees F
Lumens
6,000 lm
Indoor/Outdoor Usage
Indoor/Outdoor
Color Rendering Index
70
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb Power Source
Direct Wired
Light Distribution
Omnidirectional
Trade Number
LED45ED17/750/HAZ
Bulb Designation
LED45ED17/750/HAZ
Standards
ANSI, cULus Listed
Overall Bulb Base Type
Medium Screw
Includes
EX39 Socket Adapter
Bulb Housing
Polycarbonate
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Voltage
120 to 277V
Color Tuning
No
Temperature Code
T4
Lighting Certification
No
BAA Compliant
No
Ingress Protection Rating
IP66
CA Title 20 Compliant
No
UL/CSA/ETL Listed
UL844 Listed: Class I Div 2, Group A, B, C, and D
Bulb UL Type
Type B
Low Pressure Sodium Wattage Equivalency
133 W
Lumen Selectable
No
Dimming Method
No Dimming
Metal Halide Wattage Equivalency
100 W
Dimming Type
No Dimming
UL 1993 Environmental Rating
Damp Location
High Pressure Sodium Wattage Equivalency
100 W
Color Selectable
No
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Bulb Style
Corncob

Description

HID Replacement LED Bulb, Bulb Dia. 2 1/2 in, Bulb Shape ED17, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 100 W, Lumens 6,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 100 W, Shatter-Resistant No, Voltage 120 to 277 V, Watts 45 W, Length 5 1/2 in, Bulb Base Type Medium Screw (E26), Bulb Housing Polycarbonate, Color Rendering Index 70, For Enclosed Fixtures Yes, Hazardous Location Specification Class I, Div 2, Group A, B, C, D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.