Zoro Homepage

HID, 1,500 W, BT56

  • Mfr # MVR1500/HBU

  • Zoro # G915854955


product price: $81.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVR1500/HBU
Zoro #
G915854955
UPC #
-
Country of Origin
Unknown

Description

HID Bulb, Bulb Dia. 7 in, Bulb Shape BT56, Color Temperature 3900K, Light Technology Metal Halide, Overall Length 15 3/8 in, Shatter-Resistant No, Watts 1,500 W, Bulb Finish Clear, ANSI Code M48, Dimmable No, Standards Meets 2012 Lighting Legislation Energy

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.