HID, 360 W, ED37, Mogul Screw (EX39) (Discontinued)
- Mfr # MPR360/VBU/WM/HO/O
- Zoro # G915704717
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPR360/VBU/WM/HO/O
Zoro #
G915704717
UPC #
043168400565
Country of Origin
United States
Description
HID Bulb, Bulb Base Type Mogul Screw (EX39), Bulb Dia. 4 5/8 in, Bulb Shape ED37, Color Rendering Index 65, Color Temperature 4000K, Lumens 36,000 lm, Light Technology Metal Halide, Overall Length 11 1/2 in, Shatter-Resistant No, Watts 360 W, Bulb Finish Clear, Rated Life 20,000 hr, ANSI Code M59, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Vertical Base Up +/-15 Degrees , Standards Meets 2012 Lighting Legislation Energy, Trade Number MPR360/VBU/WM/HO/O
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.