This item is Discontinued.

Current HID Ballast, Pulse Start, MH Bulb, 100W GEMH100-SLJ-MV

This item is Discontinued.

Current

HID Ballast, Pulse Start, MH Bulb, 100W (Discontinued)

Mfr # GEMH100-SLJ-MV
Zoro # G3054606
UPC # 043168875615
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GEMH100-SLJ-MV
Zoro #
G3054606
UPC #
043168875615
Country of Origin
China

Dimensions

Height
2 3/16 in
Dimension B
1 1/2 in
Dimension A
2 1/2 in
Length
7 5/16 in
Width
2 9/16 in

Details

Item
HID Ballast
Ballast Lamp Type
Metal Halide
Input Voltage
120/277V AC
Ballast Voltage
120-277
Ballast Start Type
Pulse
Ballast Item
HID Ballast
Ballast Max. Lamp Watts
100
Ballast Type
Electronic
Input Watts
107/110W
Ballast Family
Ultramax(TM) eHID
Figure Number
SLJ
Min. Starting Temp.
-4 Degrees F
Ballast Lamp Watts
100
Operating Amps @ 120V
0.93 A
Insulation Class
H
Hz
60
Thermal Protection
No
ANSI Code
C140, M140, M90
Operating Amps @ 277V
0.41 A
Number of Lamps
1
Includes
Capacitor, Ignitor
Ballast Factor
1
Standards
RoHS Compliant, UL Listed
Fixture Ballast Type
Electronic
Ballast Bulb Type
Metal Halide
Frequency
130 Hz
Starter Required
No
Brand and Series
Ultramax(TM) eHID
For Use With
Metal Halide HID Bulbs
Housing Material
Metal
Min. Bulb Watts
100 W
Number of Bulbs Supported
1
Max. Bulb Watts
100 W

Description

Ultramax(TM) eHID, Electronic, HID Ballast, Ballast Start Type Pulse, ANSI Code C140, M140, M90, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 100 W, Input Voltage 120/277V AC, Input Watts 107/110W, -4 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 130 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.