Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPL1500/H/652
Zoro #
G2989375
UPC #
043168169202
Country of Origin
Unknown
Dimensions
Max Overall Bulb Length
4-1/2"
Max. Overall Bulb Length
4-1/2"
Overall Length
10 1/8 in
Description
HID Lamp, Bulb Base Type Rx7s, Bulb Shape T7, Color Rendering Index 80.0, Color Temperature 5200 K, Lumens 90,000, Overall Length 10 1/8 in, Shatter-Resistant No, Voltage 1500, Watts 1500, Bulb Finish Frosted, For Enclosed Fixtures Yes, Bulb Operating Position HOR, Light Distribution Spot, Standards Meets 2012 Lighting Legislation Energy
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.