Incandescent, 45 W, R20, Medium Screw (E26)
- Mfr # 45R20-130V
- Zoro # G316328826
product price:Â
$
3.39
/ea
Key Features
Shatter-Resistant
No
Bulb Base Type
Medium Screw (E26)
Voltage
130V AC
Bulb Dia.
2 3/8 in
Light Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45R20-130V
- Zoro #
- G316328826
- UPC #
- 043168730297
- Country of Origin
- China
- Shatter-Resistant
- No
- Bulb Base Type
- Medium Screw (E26)
- Voltage
- 130V AC
- Light Color
- White
- Light Distribution
- Flood
- Watts
- 45 W
- Bulb Shape
- R20
- Item
- Incandescent Bulb
- Dimmable
- Yes
- Indoor/Outdoor Usage
- Indoor Only
- Color Temperature
- 2600K
- Light Technology
- Incandescent
- Rated Life
- 2,000 hr
- Three-Way
- No
- Lumens
- 300 lm
- Bulb Beam Angle
- 25 Degrees
- Special Features
- Flood
- Rough Service
- No
- Bulb Designation
- 45R20/130V
- Bulb Finish
- Clear
- Trade Number
- 45R20/130V
- Standards
- Meets 2012 Lighting Legislation Energy
Dimensions
- Bulb Dia.
- 2 3/8 in
- Wire Rope Length
- 3 3/8 in
- Overall Length
- 3 3/8 in
- Length
- 3 3/8 in
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape R20, Bulb Finish Clear, Color Temperature 2600K, Lumens 300 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 45R20/130V, Voltage 130V AC, Watts 45 W, Bulb Beam Angle 25 Degrees , Rated Life 2,000 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Special Features Flood, Indoor/Outdoor Usage Indoor Only, Overall Length 3 3/8 in, Light Distribution Flood
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states:
CO, NV, VT, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.