Zoro Homepage
This item is Discontinued.
Current Incandescent Floodlight, BR40,120W 120R40/FL/WM/STG

Incandescent Floodlight, BR40,120W (Discontinued)

  • Mfr # 120R40/FL/WM/STG
  • Zoro # G2697922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120R40/FL/WM/STG
Zoro #
G2697922
UPC #
043168274289
Country of Origin
United States

Dimensions

Max Overall Bulb Length
6-9/16"
Max. Overall Bulb Length
6-9/16"
Light Bulb Dia.
5"
Bulb Dia.
5 in
Overall Length
6 5/8 in

Details

Bulb Shape
BR40
Light Technology
Incandescent
Bulb Base Type
Medium Screw (E26)
Watts
120 W
Lumens
1,025 lm
Light Appearance
3000 to 3999K, Warm White
Wattage Equivalency
120W INC
Lighting Technology
Incandescent
Voltage
130V AC
Bulb Color Temp.
3000K
Dimmable
Yes
Average Bulb Life
2000 hr.
Item
Incandescent Bulb
Bulb Type
Reflector
Indoor/Outdoor Usage
Indoor Only
Bulb Primary Application
General Purpose
Three-Way
No
Bulb Technology
Incandescent
Bulb Finish
Frosted
Bulb Beam Angle
35 Degrees
Shatter-Resistant
Yes
Light Distribution
Flood
Rough Service
Yes
Bulb Designation
120R40/FL/STG/SR
Standards
Meets 2012 Lighting Legislation Energy
Trade Number
120R40/FL/STG/SR
Lamp Type
incandescent
Light Color
White
Overall Bulb Base Type
Medium Screw
Rated Life
2,000 hr
Overall Bulb Shape
BR
Color Temperature
3000K
Color Tuning
No
Special Features
Flood

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape BR40, Bulb Finish Frosted, Color Temperature 3000K, Lumens 1,025 lm, Light Technology Incandescent, Shatter-Resistant Yes, Trade Number 120R40/FL/STG/SR, Voltage 130V AC, Watts 120 W, Bulb Beam Angle 35 Degrees , Rated Life 2,000 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service Yes, Special Features Flood, Indoor/Outdoor Usage Indoor Only, Overall Length 6 5/8 in, Light Distribution Flood

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CO, NV, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.