Zoro Homepage
This item is Discontinued.
Current Incandescent Floodlight, PAR38, 85W 100PAR/B/85WM

Incandescent Floodlight, PAR38, 85W (Discontinued)

  • Mfr # 100PAR/B/85WM
  • Zoro # G2736842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100PAR/B/85WM
Zoro #
G2736842
UPC #
043168906197
Country of Origin
United States

Dimensions

Max Overall Bulb Length
5-11/32"
Max. Overall Bulb Length
5-11/32"
Light Bulb Dia.
4-3/4"
Bulb Dia.
4 3/4 in
Overall Length
5 3/8 in

Details

Bulb Shape
PAR38
Bulb Base Type
Medium Skirted (E26)
Light Appearance
No Rated Color Temp, Blue
Watts
85 W
Three-Way
No
Bulb Type
Reflector
Bulb Technology
Incandescent
Lighting Technology
Incandescent
Item
Incandescent Bulb
Average Bulb Life
2000 hr.
Rough Service
No
Light Distribution
Flood
Bulb Primary Application
Bug
Standards
Meets 2012 Lighting Legislation Energy
Bulb Designation
100PAR/B/85WM/RS
Voltage
120V AC
Dimmable
Yes
Bulb Finish
Blue
Shatter-Resistant
No
Light Color
Blue
Product Type
Incandescent Lamp
Color Tuning
No
Special Features
Watt-Miser(R), Flood

Description

Incandescent Bulb, Bulb Base Type Medium Skirted (E26), Bulb Shape PAR38, Bulb Finish Blue, Shatter-Resistant No, Voltage 120V AC, Watts 85 W, Dimmable Yes, Three-Way No, Light Color Blue, Rough Service No, Special Features Watt-Miser(R), Flood, Overall Length 5 3/8 in, Light Distribution Flood, Standards Meets 2012 Lighting Legislation Energy

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.