Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Current Incandescent Light Bulb, A19,100W 100A/W

Incandescent Light Bulb, A19,100W (Discontinued)

  • Mfr # 100A/W
  • Zoro # G3753181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A/W
Zoro #
G3753181
UPC #
-
Country of Origin
Multiple

Dimensions

Max. Overall Bulb Length
4-7/16"
Light Bulb Dia.
2-3/8"
Max Overall Bulb Length
4-7/16"
Bulb Dia.
2 3/8 in
Overall Length
4 7/16 in

Details

Bulb Shape
A19
Bulb Base Type
Medium Screw (E26)
Watts
100
Lumens
1690
Lighting Technology
Incandescent
Voltage
120
Dimmable
Yes
Bulb Primary Application
General Purpose
Bulb Finish
Soft White
Bulb Technology
Incandescent
Average Bulb Life
750 hr.
Bulb Designation
100A/W
Bulb Type
Standard
Shatter-Resistant
No
Item
Incandescent Lamp

Description

Incandescent Lamp, Bulb Base Type Medium Screw (E26), Bulb Shape A19, Bulb Finish Soft White, Lumens 1690, Shatter-Resistant No, Voltage 120, Watts 100, Dimmable Yes, Overall Length 4 7/16 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.