Zoro Homepage
This item is Discontinued.
Current Incandescent Light Bulb, A19, 38W 38A/CL-120V

Incandescent Light Bulb, A19, 38W (Discontinued)

  • Mfr # 38A/CL-120V
  • Zoro # G3749462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38A/CL-120V
Zoro #
G3749462
UPC #
043168719780
Country of Origin
Unknown

Dimensions

Max. Overall Bulb Length
4-1/16"
Max Overall Bulb Length
4-1/16"
Overall Length
4 1/16 in
Bulb Dia.
2 3/8 in

Details

Bulb Shape
A19
Watts
38
Lumens
440
Voltage
120
Bulb Color Temp.
2800K
Average Bulb Life
1500 hr.
Bulb Finish
Clear
Item
Incandescent Lamp
Shatter-Resistant
No
Bulb Designation
38A/CL
Color Temperature
2800 K

Description

Incandescent Lamp, Bulb Shape A19, Bulb Finish Clear, Color Temperature 2800 K, Lumens 440, Shatter-Resistant No, Voltage 120, Watts 38, Overall Length 4 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.