Zoro Homepage
This item is Discontinued.
Current Incandescent Light Bulb, A19, 40W 40A/RVL 48PK

Incandescent Light Bulb, A19, 40W (Discontinued)

  • Mfr # 40A/RVL 48PK
  • Zoro # G3753321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40A/RVL 48PK
Zoro #
G3753321
UPC #
043168486873
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-7/16"
Light Bulb Dia.
2-3/8"
Max Overall Bulb Length
4-7/16"
Bulb Dia.
2 3/8 in
Overall Length
4 7/16 in

Description

Incandescent Lamp, Bulb Base Type Medium Screw (E26), Bulb Shape A19, Bulb Finish Reveal(R), Lumens 360, Shatter-Resistant No, Voltage 120, Watts 40, Dimmable Yes, Three-Way No, Rough Service No, Special Features Reveal(R), Indoor/Outdoor Usage Indoor Only, Overall Length 4 7/16 in, Standards Meets 2012 Lighting Legislation Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.