Zoro Homepage
This item is Discontinued.
Current Incandescent Light Bulb, A19, 75W 75A-120V

Incandescent Light Bulb, A19, 75W (Discontinued)

  • Mfr # 75A-120V
  • Zoro # G3753355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75A-120V
Zoro #
G3753355
UPC #
-
Country of Origin
United States

Dimensions

Light Bulb Dia.
2-3/8"
Max. Overall Bulb Length
4-7/16"
Max Overall Bulb Length
4-7/16"
Bulb Dia.
2 3/8 in
Overall Length
4 7/16 in

Details

Bulb Shape
A19
Bulb Base Type
Medium Screw (E26)
Watts
75
Lumens
1190
Lighting Technology
Incandescent
Voltage
120
Item
Incandescent Lamp
Shatter-Resistant
No
Rough Service
Yes
Bulb Designation
75A
Bulb Technology
Incandescent
Bulb Finish
Frosted
Average Bulb Life
750 hr.

Description

Incandescent Lamp, Bulb Base Type Medium Screw (E26), Bulb Shape A19, Bulb Finish Frosted, Lumens 1190, Shatter-Resistant No, Voltage 120, Watts 75, Rough Service Yes, Overall Length 4 7/16 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.