Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100A23-12V
Zoro #
G0317265
UPC #
043168904650
Country of Origin
Mexico
Dimensions
Light Bulb Dia.
2-7/8"
Max. Overall Bulb Length
6"
Max Overall Bulb Length
6"
Bulb Dia.
2 7/8 in
Overall Length
5 15/16 in
Details
Bulb Shape
A23
Bulb Base Type
Medium Screw (E26)
Watts
100
Lumens
1750
Light Appearance
2700 to 2999K, Soft White
Lighting Technology
Incandescent
Voltage
12
Bulb Color Temp.
2800K
Dimmable
Yes
Item
Incandescent Lamp
Bulb Primary Application
Railroad
Bulb Designation
100A23
Bulb Finish
Frosted
Bulb Technology
Incandescent
Shatter-Resistant
No
Bulb Type
Standard
Average Bulb Life
1000 hr.
Color Temperature
2800 K
Color Tuning
No
Description
Incandescent Lamp, Bulb Base Type Medium Screw (E26), Bulb Shape A23, Bulb Finish Frosted, Color Temperature 2800 K, Lumens 1750, Shatter-Resistant No, Voltage 12, Watts 100, Dimmable Yes, Overall Length 5 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.