Zoro Homepage
This item is Discontinued.
Current Incandescent Light Bulb, P25,165W 1950L/P25/TS

Incandescent Light Bulb, P25,165W (Discontinued)

  • Mfr # 1950L/P25/TS
  • Zoro # G2598644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1950L/P25/TS
Zoro #
G2598644
UPC #
043168200974
Country of Origin
Unknown

Dimensions

Max Overall Bulb Length
4-3/4"
Max. Overall Bulb Length
4-3/4"
Bulb Dia.
3 1/8 in
Overall Length
4 3/4 in

Details

Bulb Shape
P25
Watts
165
Lumens
1950
Voltage
120
Bulb Color Temp.
2700K
Average Bulb Life
8000 hr.
Item
Incandescent Lamp
Shatter-Resistant
No
Bulb Finish
Clear
Bulb Designation
1950L/P25/TS
Standards
Meets 2012 Lighting Legislation Energy
Color Temperature
2700 K

Description

Incandescent Lamp, Bulb Shape P25, Bulb Finish Clear, Color Temperature 2700 K, Lumens 1950, Shatter-Resistant No, Voltage 120, Watts 165, Overall Length 4 3/4 in, Standards Meets 2012 Lighting Legislation Energy

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.