Zoro Homepage
This item is Discontinued.
Current Incandescent Light Bulb, P25, 50W 50/50P25/28

Incandescent Light Bulb, P25, 50W (Discontinued)

  • Mfr # 50/50P25/28
  • Zoro # G2429113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50/50P25/28
Zoro #
G2429113
UPC #
043168165358
Country of Origin
Mexico

Dimensions

Light Bulb Dia.
3-1/8"
Max. Overall Bulb Length
5"
Max Overall Bulb Length
5"
Overall Length
5 1/16 in
Bulb Dia.
3 1/8 in

Details

Bulb Shape
P25
Bulb Base Type
3 Contact Mogul Screw (E39D)
Watts
50
Lumens
400
Lighting Technology
Incandescent
Voltage
120
Bulb Color Temp.
2700K
Dimmable
No
Shatter-Resistant
No
Bulb Finish
Clear
Bulb Designation
50/50P25/28
Item
Incandescent Lamp
Bulb Primary Application
Marine
Average Bulb Life
750 hr.
Standards
Meets 2012 Lighting Legislation Energy
Bulb Technology
Incandescent
Color Temperature
2700 K
Color Tuning
No

Description

Incandescent Lamp, Bulb Base Type 3 Contact Mogul Screw (E39D), Bulb Shape P25, Bulb Finish Clear, Color Temperature 2700 K, Lumens 400, Shatter-Resistant No, Voltage 120, Watts 50, Dimmable No, Overall Length 5 1/16 in, Standards Meets 2012 Lighting Legislation Energy

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.