Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBV
Zoro #
G0544266
UPC #
-
Country of Origin
Multiple
Dimensions
Max Overall Bulb Length
7"
Max. Overall Bulb Length
7"
Overall Length
6 15/16 in
Bulb Dia.
3 1/8 in
Details
Watts
500
Lumens
17,000
Bulb Shape
PS25
Shatter-Resistant
No
ANSI Code
EBV
Bulb Color Temp.
3400K
Bulb Finish
Frosted
Light Distribution
Flood
Average Bulb Life
6 hr.
Standards
Meets 2012 Lighting Legislation Energy
Voltage
118
Bulb Designation
EBV 24PK
Item
Incandescent Lamp
Color Temperature
3400 K
Description
Incandescent Lamp, Bulb Shape PS25, Bulb Finish Frosted, Color Temperature 3400 K, Lumens 17,000, Shatter-Resistant No, Voltage 118, Watts 500, ANSI Code EBV, Overall Length 6 15/16 in, Light Distribution Flood, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.