Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECT
Zoro #
G3397396
UPC #
-
Country of Origin
Mexico
Dimensions
Max Overall Bulb Length
7"
Max. Overall Bulb Length
7"
Overall Length
6 15/16 in
Bulb Dia.
3 1/8 in
Details
Bulb Finish
Frosted
Average Bulb Life
60 hr.
Bulb Color Temp.
3200K
Light Distribution
Flood
Voltage
120
Standards
Meets 2012 Lighting Legislation Energy
Watts
500
Bulb Designation
ECT
Item
Incandescent Lamp
Lumens
13,650
Shatter-Resistant
No
Bulb Shape
PS25
ANSI Code
ECT
Color Temperature
3200 K
Description
Incandescent Lamp, Bulb Shape PS25, Bulb Finish Frosted, Color Temperature 3200 K, Lumens 13,650, Shatter-Resistant No, Voltage 120, Watts 500, ANSI Code ECT, Overall Length 6 15/16 in, Light Distribution Flood, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.