Zoro Homepage

10 W, Compact LED Bulb, White, A19, 2700K Temp. Frosted, Dimmable, PK4

  • Mfr # LED10DA19/827/E-4PK

  • Zoro # G105976542


product price: $20.19
/pk 4, $5.05/ea

Key Features

Voltage
120V AC
Watts
10 W
Bulb Shape
A19
Bulb Housing
Polycarbonate
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED10DA19/827/E-4PK
Zoro #
G105976542
UPC #
662049523720
Country of Origin
China

Dimensions

Length
4 1/3 in
Bulb Manufacturers Warranty Length
3 yr
Overall Length
4 1/3 in
Bulb Dia.
2 3/8 in

Description

Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.