Zoro Homepage
This item is Discontinued.
Current LED, 10 W, A19, 2-Pin (GU24) LED10DA19GU24827 120

LED, 10 W, A19, 2-Pin (GU24) (Discontinued)

  • Mfr # LED10DA19GU24827 120
  • Zoro # G5775062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED10DA19GU24827 120
Zoro #
G5775062
UPC #
043168382205
Country of Origin
China

Dimensions

Overall Length
4 1/3 in
Bulb Dia.
2 3/8 in

Details

Bulb Base Type
2-Pin (GU24)
Bulb Shape
A19
Dimmable
Yes
Voltage
120V AC
Watts
10 W
Light Technology
LED
Lumens
800 lm
Bulb Primary Application
General Purpose
Color Temperature
2700K
Item
Compact LED Bulb
Bulb Designation
LED10DA19GU24827 120
Bulb Beam Angle
360 Degrees
Rated Life
15,000 hr
Trade Number
LED10DA19GU24827 120
Light Color
White
Shatter-Resistant
No
Wattage Equivalency
60W INC/13 to 15W CFL
Overall Bulb Shape
A
Overall Bulb Base Type
2-Pin
Dimming Method
Continuous Dimming
Dimming Type
0-10V
Lighting Certification
Unrated
Incandescent Wattage Equivalency
60 W

Description

LED,10 W,A19,2-Pin (GU24)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.