This item is Discontinued.

Ge Lighting LED 12W, PAR30, Med, E26, 40D, Fl LED12DP30RW92740

LED 12W, PAR30, Med, E26, 40D, Fl (Discontinued)

  • Mfr # LED12DP30RW92740
  • Zoro # G3229340
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED12DP30RW92740
Zoro #
G3229340
UPC #
043168843959
Country of Origin
China

Dimensions

Light Bulb Dia.
3-3/4"
Bulb Manufacturers Warranty Length
3 yr
Max Overall Bulb Length
3-3/4"
Max. Overall Bulb Length
3-3/4"
Bulb Dia.
3 3/4 in
Overall Length
3 5/6 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR30
Bulb Housing
Polycarbonate
Color Temperature
2700K
Dimmable
Yes
Lumens
850 lm
Rated Life
25,000 hr
Light Technology
LED
Light Distribution
Flood
Bulb Designation
LED12DP30RW92740
Green Certification or Other Recognition
ENERGY STAR
Bulb Power Source
Direct Wired
High Output
No
Bulb Color Temp.
2700K
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Light Appearance
2700K, White
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor/Outdoor
Wattage Equivalency
75W INC
Bulb Min. Starting Temp.
-20 Degrees C
Standards
cULus
Three-Way
No
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Color Rendering Index
90
Color Tuning
No
Average Bulb Life
25,000 hr.
Rough Service
No
Bulb Technology
LED
Type
Flood and Spot
Bulb Beam Angle
40 Degrees
Bulb Finish
Clear
Lighting Technology
LED
Bulb Primary Application
Recessed
Energy Star Compliant
Yes
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Overall Bulb Base Type
Medium Screw
Overall Bulb Shape
PAR
Light Color
White
Dimming Method
Continuous Dimming
Dimming Type
0-10V
Lighting Certification
ENERGY STAR
Color Selectable
No
Incandescent Wattage Equivalency
75 W
Lumen Selectable
No
Maximum Operating Temperature
113 Degrees F
UL 1993 Environmental Rating
Damp Location

Description

LED,12 W,PAR30,Medium Screw (E26)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.