This item is Discontinued.

Current LED, 13 W, BR40, Medium Screw (E26) LED13DBR40/850 120

LED, 13 W, BR40, Medium Screw (E26) (Discontinued)

  • Mfr # LED13DBR40/850 120
  • Zoro # G5774913
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED13DBR40/850 120
Zoro #
G5774913
UPC #
043168691086
Country of Origin
China

Dimensions

Overall Length
6 1/3 in
Bulb Dia.
5 in
Bulb Manufacturers Warranty Length
3 yr

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
13 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
BR40
Bulb Housing
Polycarbonate
Color Temperature
5000K
Dimmable
Yes
Lumens
1,070 lm
Rated Life
25,000 hr
Light Technology
LED
Overall Bulb Shape
BR
Color Rendering Index
80
Bulb Beam Angle
120 Degrees
Standards
cULus
Shatter-Resistant
No
Wattage Equivalency
85W INC
Light Color
White
Rough Service
No
Overall Bulb Base Type
Medium Screw
Bulb Designation
LED13DBR40/850 120
Bulb Finish
Frosted
Bulb Primary Application
Recessed
Dimming Method
Continuous Dimming
Lighting Certification
ENERGY STAR
Dimming Type
0-10V
Bulb Minimum Starting Temperature
-4 Degrees F
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
85 W
Color Selectable
No
Lumen Selectable
No
Maximum Operating Temperature
104 Degrees F

Description

LED,13 W,BR40,Medium Screw (E26)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.