This item is Discontinued.
This item is Discontinued.
LED, 15 W, T8, Medium Bi-Pin (G13) (Discontinued)
Mfr #
LED15ET8/G/4/830/CVG
Zoro #
G701209716
UPC # 662049500554
Country of Origin China
Category LED Light Bulbs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LED15ET8/G/4/830/CVG
Zoro #
G701209716
UPC #
662049500554
Country of Origin
China
Dimensions
Nominal Length
4 ft
Bulb Manufacturers Warranty Length
7 yr
Overall Length
48 in
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 28 W, 32 W, Lumens 2,000 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 15 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards cULus Classified, DLC, NSF Rated, UL 1993 Environmental Rating Damp Location, Overall Length 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.