Shop CURRENT

LED, 18 W, T8, Medium Bi-Pin (G13)

  • Mfr # LED18ET8/4/840
  • Zoro # G9756074

product price: 
$
23.95
/ea

Key Features

Voltage
Ballast Dependent
Watts
18 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED18ET8/4/840
Zoro #
G9756074
UPC #
043168931359
Country of Origin
China

Dimensions

Light Bulb Dia.
1"
Max Overall Bulb Length
48"
Max. Overall Bulb Length
48"
Bulb Manufacturers Warranty Length
5 yr
Nominal Length
4 ft
Overall Length
48 in
Bulb Dia.
1 in
Wire Rope Length
48 in
Length
48 in

Details

Item
Linear LED Bulb
Voltage
Ballast Dependent
Watts
18 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Polycarbonate
Color Temperature
4000K
Dimmable
No
Lumens
2,550 lm
Rated Life
70,000 hr
Light Technology
LED
Three-Way
No
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Rough Service
No
Light Appearance
(3500 to 4000K) Neutral
Bulb Primary Application
General Purpose
Lighting Technology
LED
Standards
NSF Rated, RoHS Compliant, UL Damp Rated, UL1598
Bulb Beam Angle
270 Degrees
Bulb Finish
Frosted
High Output
No
Color Tuning
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
For Enclosed Fixtures
Yes
Bulb Power Source
Plug and Play
Energy Star Compliant
No
Color Rendering Index
80
Light Distribution
General
Bulb Color Temp.
4000K
Indoor/Outdoor Usage
Indoor Only
Bulb Operating Temp. Range
-20 Degrees to 40 Degrees C
Wattage Equivalency
32 W LFL
Bulb Type
Linear
Bulb Designation
LED18ET8/4/840
Bulb Min. Starting Temp.
-20 Degrees C
Bulb Technology
LED
Type
Tube
Average Bulb Life
70,000 hr.
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
Yes
Bulb UL Type
Type A
Light Color
White
Lighting Certification
DesignLights Consortium (DLC)
Incandescent Wattage Equivalency
32 W
Maximum Operating Temperature
104 Degrees F
Color Selectable
No

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 32 W, Lumens 2,550 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 18 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Standards NSF Rated, RoHS Compliant, UL Damp Rated, UL1598, Rough Service No, Overall Length 48 in, Bulb Finish Frosted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.