Zoro Homepage
This item is Discontinued.
Current LED, 21 W, T8, Medium Bi-Pin (G13) LEDT8/LC/4/835

LED, 21 W, T8, Medium Bi-Pin (G13) (Discontinued)

  • Mfr # LEDT8/LC/4/835
  • Zoro # G7682989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDT8/LC/4/835
Zoro #
G7682989
UPC #
043168342490
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
48"
Light Bulb Dia.
1"
Nominal Length
4 ft
Bulb Dia.
1 in
Overall Length
48 in

Details

Bulb Base Type
Medium Bi-Pin (G13)
Bulb Color Temp.
3500K
Bulb Housing
Plastic
Bulb Shape
T8
Dimmable
Yes
Light Distribution
Omnidirectional
Voltage
120 to 277V AC
Watts
21 W
Light Technology
LED
Light Appearance
(3500 to 4000K) Neutral
Lumens
1,550 lm, 1,900 lm, 2,250 lm, 2,650 lm
Wattage Equivalency
25 W/28 W/32 W LFL
High Output
No
Color Tuning
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Power Source
Requires Separate Driver
Three-Way
No
Indoor/Outdoor Usage
Indoor/Outdoor
Rough Service
No
Bulb Primary Application
General Purpose
Bulb Min. Starting Temp.
-4 Degrees F
Color Temperature
3500K
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Lighting Technology
LED
Standards
DLC
Energy Star Compliant
No
Shatter-Resistant
Yes
Light Color
White
Average Bulb Life
70,000 hr.
Item
Linear LED Bulb
Bulb Finish
Frosted
For Enclosed Fixtures
Yes
Color Rendering Index
80
Bulb Beam Angle
270 Degrees
Bulb Designation
LED/T8/LC/4/835
Bulb Minimum Starting Temperature
-4 Degrees F
Rated Life
70,000 hr
Bulb UL Type
Type C
Dimming Method
Continuous Dimming
Lighting Certification
DesignLights Consortium (DLC)
Lumen Selectable
Yes
Maximum Operating Temperature
113 Degrees F
Color Selectable
No
Incandescent Wattage Equivalency
25 W, 28 W, 32 W

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 25 W, 28 W, 32 W, Lumens 1,550 lm, 1,900 lm, 2,250 lm, 2,650 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 21 W, Color Selectable No, Light Technology LED, Bulb UL Type Type C, Voltage 120 to 277V AC, Standards DLC, Rough Service No, Overall Length 48 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.