Zoro Homepage

LED 32W, PAR38, Med, E26, 25D, Fl HO

  • Mfr # LED32DP38W835/25

  • Zoro # G3229517


product price: $41.35
/ea
Sold in multiples of 6 for $248.10

Key Features

Voltage
120V AC
Watts
32 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR38
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED32DP38W835/25
Zoro #
G3229517
UPC #
043168302371
Country of Origin
China

Dimensions

Overall Length
5 1/6 in
Bulb Dia.
4 3/4 in
Length
5 1/6 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
32 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR38
Color Temperature
3500K
Dimmable
Yes
Lumens
3,100 lm
Rated Life
25,000 hr
Light Technology
LED
Type
Flood and Spot
Light Distribution
Narrow Flood, 25 Degrees Beam Angle
Bulb Primary Application
Flood
Bulb Designation
LED32DP38W835/25
Bulb Beam Angle
25 Degrees
Wattage Equivalency
250W HAL
Shatter-Resistant
No
Trade Number
LED32DP38W835/25
Light Color
White
Dimming Type
0-10V
Dimming Method
Continuous Dimming
Lighting Certification
ENERGY STAR
Incandescent Wattage Equivalency
250 W

Description

LED,32 W,PAR38,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.