Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED6DA19/840
Zoro #
G3229027
UPC #
043168691321
Country of Origin
China
Details
Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
4000K
Bulb Shape
A19
Bulb Technology
LED
Dimmable
Yes
Light Distribution
Omnidirectional
Type
Standard
Voltage
120v
Watts
6 W
Light Technology
LED
Light Appearance
4000K, White
Average Bulb Life
15,000 hr.
Item
Compact LED Bulb
Wattage Equivalency
3800W HAL
Light Color
White
Lighting Certification
ENERGY STAR
Dimming Type
0-10V
Dimming Method
Continuous Dimming
Description
LED,6 W,A19,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.