Zoro Homepage
This item is Discontinued.
Current LED 7W, G25, Med, E26, White LED7DG25-W3/827

LED 7W, G25, Med, E26, White (Discontinued)

  • Mfr # LED7DG25-W3/827
  • Zoro # G3228911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED7DG25-W3/827
Zoro #
G3228911
UPC #
043168212557
Country of Origin
Unknown

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Shape
G25
Bulb Technology
LED
Dimmable
Yes
Type
Globe
Voltage
120v
Watts
7 W
Light Technology
LED
Light Appearance
2700K, White
Item
Compact LED Bulb
Average Bulb Life
15,000 hr.
Wattage Equivalency
3800W HAL
Light Color
White
Lighting Certification
ENERGY STAR
Dimming Method
Continuous Dimming
Dimming Type
0-10V

Description

LED,7 W,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.