This item is Discontinued.

Ge Lighting LED 7W, PAR20, Med, E26, 35D, Fl LED7DP203B827/35

LED 7W, PAR20, Med, E26, 35D, Fl (Discontinued)

  • Mfr # LED7DP203B827/35
  • Zoro # G3229228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED7DP203B827/35
Zoro #
G3229228
UPC #
043168933544
Country of Origin
China

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Shape
PAR20
Bulb Technology
LED
Dimmable
Yes
Light Distribution
Flood, 35 Degrees Beam Angle
Type
Flood and Spot
Voltage
120v
Watts
7 W
Light Technology
LED
Light Appearance
2700K, Black
Average Bulb Life
25,000 hr.
Item
Compact LED Bulb
Wattage Equivalency
3800W HAL
Bulb Beam Angle
35 Degrees
Lighting Certification
Unrated
Dimming Type
0-10V
Dimming Method
Continuous Dimming

Description

LED,7 W,PAR20,Medium Screw (E26)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.