Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Bulb G16 E12 Candelabra Soft White 40 W Clear Pair

  • Mfr # 24535

  • Zoro # G116452400


product price: $17.35
/pr

Key Features

Watts
4 W
Indoor/Outdoor Usage
Indoor
Dimmable
Yes
Lumens
350 lm
Bulb Shape
G16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24535
Zoro #
G116452400
UPC #
43168245357
Country of Origin
United States

Dimensions

Length
4.96 in
Width
2.68 in

Details

Watts
4 W
Indoor/Outdoor Usage
Indoor
Dimmable
Yes
Lumens
350 lm
Bulb Shape
G16
Bulb Base Type
E12 (Candelabra)
Item
LED Bulb
Rated Life
15000 hr
Color
Clear
Returnable
Yes
Packaging Type
Carded

Description

GEs Soft White LED 40-Watt Replacement G16 Clear Globe bulb offers outstanding energy efficiency and long-lasting performance. It offers warm, soft light. Use GEs Soft White LED 40-Watt Replacement G16 Clear Globe Bulbs in chandeliers, sconces or anywhere the bulb is visible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.