
LED Bulb G16 E12 Candelabra Soft White 40 W Frosted Pair
Mfr # 25046
Zoro # G616452436
product price: $17.35
/prKey Features
Rated Life
15000 hr
Lumens
350 lm
Bulb Shape
G16
Length
4.96 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25046
Zoro #
G616452436
UPC #
43168250467
Country of Origin
United States
Dimensions
Length
4.96 in
Width
2.68 in
Details
Rated Life
15000 hr
Lumens
350 lm
Bulb Shape
G16
Item
LED Bulb
Dimmable
Yes
Indoor/Outdoor Usage
Indoor
Watts
4.5 W
Bulb Base Type
E12 (Candelabra)
Packaging Type
Carded
Returnable
Yes
Color
Frosted
Description
GEs Soft White LED 40-Watt Replacement G16 White Globe bulbs offers outstanding energy efficiency and long-lasting performance. It offers warm, soft light. Use GEs Soft White LED 40-Watt Replacement G16 White Globe Bulbs in chandeliers, sconces or anywhere the bulb is visible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.