This item is Discontinued.

Ge Lighting LED, 3.5W, G16.5, Candelabra Screw(E12), PK2 LED3DFGC-GW-2T

LED, 3.5W, G16.5, Candelabra Screw(E12), PK2 (Discontinued)

  • Mfr # LED3DFGC-GW-2T
  • Zoro # G5774588
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED3DFGC-GW-2T
Zoro #
G5774588
UPC #
043168282802
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Overall Length
3 1/3 in
Length
3 1/3 in
Bulb Dia.
2 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
3.5 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
G16-1/2
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
250 lm
Rated Life
15,000 hr
Light Technology
LED
Light Distribution
Omnidirectional
Bulb Primary Application
Decorative
Wattage Equivalency
25W INC/7W CFL
Bulb Beam Angle
360 Degrees
Standards
UL Listed
Bulb Designation
LED3DFGC-GW-2T
Bulb Finish
Frosted
Shatter-Resistant
No
Color Rendering Index
80
Rough Service
No
Light Color
White
Lighting Certification
Unrated
Dimming Type
0-10V
Dimming Method
Continuous Dimming
Color Selectable
No
Maximum Operating Temperature
104 Degrees F
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location
Bulb Minimum Starting Temperature
-4 Degrees F
Incandescent Wattage Equivalency
25 W

Description

Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.