This item is Discontinued.

Ge Lamps 9 W, LED Bulb Plug In, White, R25, 2700K, 3000K, 3500K, 4000K Temp. Frosted, Non-Dimmable LED9G24q-V/8SC-4PK

9 W, LED Bulb Plug In, White, R25, 2700K, 3000K, 3500K, 4000K Temp. Frosted, Non-Dimmable (Discontinued)

  • Mfr # LED9G24q-V/8SC-4PK
  • Zoro # G108994604
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED9G24q-V/8SC-4PK
Zoro #
G108994604
UPC #
662049523935
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
5 5/6 in
Overall Length
5 5/6 in
Bulb Dia.
3 1/8 in

Details

Item
LED Bulb Plug In
Voltage
Ballast Dependent
Watts
9 W
Bulb Base Type
4-Pin (G24q)
Bulb Shape
R25
Bulb Housing
Plastic
Color Temperature
2700K, 3000K, 3500K, 4000K
Dimmable
No
Lumens
1,100 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Finish
Frosted
For Enclosed Fixtures
Yes
Bulb Start Type
Regulated Ballast
Three-Way
No
Light Color
White
Bulb Designation
LED9G24Q-V/8SC
Rough Service
No
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Power Source
Requires Separate Ballast
Color Rendering Index
80
Bulb Beam Angle
120 Degrees
Shatter-Resistant
No
Standards
cULus, DLC Standard
Color Selectable
Yes
UL 1993 Environmental Rating
Damp Location
Maximum Operating Temperature
40 Degrees C
Bulb UL Type
Type A
Bulb Minimum Starting Temperature
-20 Degrees C
Lumen Selectable
No
Incandescent Wattage Equivalency
13 W, 18 W, 26 W
Series
SpectraChoice

Description

Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.