LED, 2.8 W, G25, Medium Screw (E26), PK2

  • Mfr # LED3DFG25-W-2PK

  • Zoro # G308994602


product price:  $11.99
/pk 2, $6.00/ea

Key Features

Voltage
120V AC
Watts
2.8 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G25
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED3DFG25-W-2PK
Zoro #
G308994602
UPC #
662049501186
Country of Origin
China

Dimensions

Length
4 5/6 in
Bulb Manufacturers Warranty Length
3 yr
Overall Length
4 5/6 in
Bulb Dia.
3 1/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
2.8 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G25
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
250 lm
Rated Life
15,000 hr
Light Technology
LED
Indoor/Outdoor Usage
Indoor/Outdoor
Light Distribution
Omnidirectional
For Enclosed Fixtures
No
Bulb Power Source
Plug and Play
Light Color
White
Color Rendering Index
80
Bulb Beam Angle
360 Degrees
Standards
cULus
Rough Service
No
Bulb Designation
LED3DFG25-W-2PK
Three-Way
No
Bulb Finish
Frosted
Shatter-Resistant
No
UL 1993 Environmental Rating
Damp Location
Bulb Minimum Starting Temperature
-4 Degrees F
Incandescent Wattage Equivalency
25 W
Color Selectable
No
Lumen Selectable
No
Maximum Operating Temperature
104 Degrees F

Description

Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.