Zoro Homepage

LED Bulb, MR11 Lamp, 10 W Equivalent, GU4 Lamp Base, 3000 K Color Temp

  • Mfr # 93129013

  • Zoro # G116240977


product price: $17.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93129013
Zoro #
G116240977
UPC #
43168524544
Country of Origin
United States

Description

GE LED2NMR11U4AG/WWFL-OT1. This is a 2W MR11 Shape LED that is Equivalent to a 10W Incandescent. It has a GU24 Base, Is Non-Dimmable, 3000 Color Temperature, 100 Lumens CRI 80, and Has a Rated Life of 15,000 Hours. Can be used in enclosed fixtures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.