This item is Discontinued.

Ge Lighting LED, 12 W, PAR30L, Medium Screw (E26) LED12DP3LRW93025 120

This item is Discontinued.

Ge Lighting

LED, 12 W, PAR30L, Medium Screw (E26) (Discontinued)

Mfr # LED12DP3LRW93025 120
Zoro # G5774886
UPC # 043168843997
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED12DP3LRW93025 120
Zoro #
G5774886
UPC #
043168843997
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Overall Length
4 3/4 in
Bulb Dia.
3 3/4 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR30L
Bulb Housing
Polycarbonate
Color Temperature
3000K
Dimmable
Yes
Lumens
900 lm
Rated Life
25,000 hr
Light Technology
LED
Bulb Finish
Clear
Color Rendering Index
90
Rough Service
No
Wattage Equivalency
75W INC
Overall Bulb Shape
PAR
Light Color
White
Bulb Designation
LED12DP3LRW93025 120
Bulb Primary Application
Flood
Overall Bulb Base Type
Medium Screw
Bulb Beam Angle
25 Degrees
Standards
cULus
Light Distribution
Flood
Shatter-Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Lighting Certification
ENERGY STAR
Dimming Method
Continuous Dimming
Dimming Type
0-10V
Color Selectable
No
Bulb Minimum Starting Temperature
-4 Degrees F
Lumen Selectable
No
Incandescent Wattage Equivalency
75 W
Maximum Operating Temperature
113 Degrees F
UL 1993 Environmental Rating
Damp Location

Description

LED,12 W,PAR30L,Medium Screw (E26)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.