This item is Discontinued.

Ge Lamps LED, 12 W, PAR38, Medium Screw (E26) LED12D38W3827/25

This item is Discontinued.

Ge Lamps

LED, 12 W, PAR38, Medium Screw (E26) (Discontinued)

Mfr # LED12D38W3827/25
Zoro # G708994615
UPC # 043168929691
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED12D38W3827/25
Zoro #
G708994615
UPC #
043168929691
Country of Origin
China

Dimensions

Overall Length
5 1/8 in
Bulb Dia.
4 3/4 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR38
Bulb Housing
Polycarbonate
Color Temperature
2700K
Dimmable
Yes
Lumens
1,050 lm
Rated Life
25,000 hr
Light Technology
LED
Standards
cULus, RoHS Complaint
Shatter-Resistant
No
Bulb Beam Angle
25 Degrees
Color Rendering Index
80
Light Distribution
Flood
Rough Service
No
Bulb Finish
Clear
Light Color
White
Bulb Designation
LED12D38W3827/25
Color Selectable
No
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
Incandescent Wattage Equivalency
100 W

Description

LED,12 W,PAR38,Medium Screw (E26)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.