This item is Discontinued.

Ge Lighting LED, 7 W, R20, Medium Screw (E26) LED7DR20/850 120

This item is Discontinued.

Ge Lighting

LED, 7 W, R20, Medium Screw (E26) (Discontinued)

Mfr # LED7DR20/850 120
Zoro # G5774712
UPC # 043168382731
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED7DR20/850 120
Zoro #
G5774712
UPC #
043168382731
Country of Origin
China

Dimensions

Bulb Dia.
2 1/2 in
Bulb Manufacturers Warranty Length
3 yr
Length
4 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
7 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
R20
Bulb Housing
Polycarbonate
Color Temperature
5000K
Dimmable
Yes
Lumens
470 lm
Rated Life
25,000 hr
Light Technology
LED
Bulb Finish
Frosted
Standards
cULus
Color Rendering Index
80
Bulb Beam Angle
120 Degrees
Rough Service
No
Bulb Primary Application
Recessed
Shatter-Resistant
No
Light Color
White
Bulb Designation
LED7DR20/850 120
Wattage Equivalency
45W INC
Lighting Certification
Unrated
Dimming Method
Continuous Dimming
Dimming Type
0-10V
Bulb Minimum Starting Temperature
-4 Degrees F
Maximum Operating Temperature
104 Degrees F
Color Selectable
No
Incandescent Wattage Equivalency
45 W
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location

Description

LED,7 W,R20,Medium Screw (E26)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.