Zoro Homepage

LED Bulb, Specialty, T4 Lamp, G9 Lamp Base, Dimmable, Soft White Light, 3000 K Color Temp

  • Mfr # 93129028

  • Zoro # G616240637


product price: $18.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93129028
Zoro #
G616240637
UPC #
43168524797
Country of Origin
United States

Description

GE LED6DT4G9/WWPF-OT1. This is a 6.5W T4 shape specialty LED that is equivalent to a 60W halogen bulb. It is a G9 loop pin base bulb, is dimmable, and lasts 5x longer than a 3000 hour T4 halogen bulb. Color temperature is 3000K and is 750 lumens. CRI is 80 and the rated life is 15,000 hours. Item is carded. CA Title 20 Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.