Zoro Homepage

LED Bulb, T4 Lamp, G9 Lamp Base, 3000 K Color Temp

  • Mfr # 93129001

  • Zoro # G516240034


product price: $22.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93129001
Zoro #
G516240034
UPC #
43168524308
Country of Origin
United States

Description

GE LED4T4/G9/WW-OT1. This is a 4W T4 shape LED that's equivalent to a 40 W halogen bulb. It has a loop pin base G9, is non dimmable, and lasts 5x longer than a 3000 hour T4 halogen bulb. Color temperature is 3000K and is 400 lumens. CRI is 80. Item is carded. CA Title 20 Compliant. Can be used in enclosed fixtures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.