Zoro Homepage

LED Circular Light Bulb, T9 Shape, 13.5 Watts, 9 In.

  • Mfr # 93132067

  • Zoro # G316241026


product price: $45.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93132067
Zoro #
G316241026
UPC #
043168569262
Country of Origin
United States

Description

GE, LED14EMT9P-C8-3CC3-LTP. It is a 13.5 watt, 9 in glass T9 shape bulb with a G10q base. It is equivalent to a 22 watt linear fluorescent Circline tube. The bulb provides 1200 lumens. It can be adjusted to one of three different color temperatures: 3000 Kelvin, 4000 Kelvin, 5000 Kelvin. With a CRI: 80 and an MOL: 8.11 in. The bulb is not dimmable with a rated life of 20000 hours. Can be used in enclosed fixtures.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.