Zoro Homepage

LED Color Changing Bulb with Remote, A19, 9-Watts, 800 Lumens

  • Mfr # 93128968

  • Zoro # G716240988


product price: $26.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93128968
Zoro #
G716240988
UPC #
43168523912
Country of Origin
United States

Description

GE, LED+9A21/DU/RGB-1, 9W, Soft White, Daylight & RGB Light Color, Frost Bulb Color, A21 Shape, LED+, LED Color Change Bulb, Equivalent To A 60W Incandescent, Medium Base, Dimmable, 760 Lumens, 2,700-5,000 Kelvin Color Temperature, CRI=N/A, 13.7 Year, 15,000 Hours Rated Life, MOL=4.76in, Includes Remote, No Hub Or Wi-Fi Needed, The item comes boxed and is CA Title 20 compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.