Zoro Homepage
This item is Discontinued.
Current LED Floodlight, 85W bulb, 7830 Lumens EFNB0C37401KDKBZ

LED Floodlight, 85W bulb, 7830 Lumens (Discontinued)

  • Mfr # EFNB0C37401KDKBZ
  • Zoro # G2360751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFNB0C37401KDKBZ
Zoro #
G2360751
UPC #
-
Country of Origin
United States

Dimensions

Fixture Height
5 13/16 in
Fixture Length
23 3/8 in
Fixture Width
16 5/8 in
Height
5 13/16 in
Width
16 43/64 in
Length
23 11/32 in

Description

General Purpose Floodlight, Lumens 8600, Voltage 120 to 277V AC, LED Replacement For 150W QH, Fixture Sensor Type No Sensor Included, Fixture Mounting Location Pole, Color Temperature 4000 K, Height 5 13/16 in, Width 16 43/64 in, Fixture Housing Color Dark Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, IP Rating 66, Lumens per Watt 123.0, Standards UL/cUL, UL1598, Warranty 5 Years

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.