LED, 12 W, A19, Medium Screw (E26), PK2

  • Mfr # LED12LS2/827

  • Zoro # G5005029


product price:  $13.15
/pk 2, $6.58/ea

Key Features

Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED12LS2/827
Zoro #
G5005029
UPC #
043168755900
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Overall Length
5 3/8 in
Bulb Dia.
1 3/4 in
Length
4-29/16 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
Color Temperature
2700K
Dimmable
No
Lumens
1,100 lm
Rated Life
15,000 hr
Light Technology
LED
For Enclosed Fixtures
No
Standards
cULus
Bulb Designation
LED12LS2/827
Light Appearance
2700-2999K, Soft White
High Output
No
Rough Service
No
Three-Way
No
Light Distribution
Omnidirectional
Bulb Type
Standard
Bulb Finish
Frosted
Indoor/Outdoor Usage
Indoor Only
Bulb Beam Angle
240 Degrees
Bulb Primary Application
General Purpose
Energy Star Compliant
Yes
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Bulb Power Source
Direct Wired
Wattage Equivalency
75W INC/18 to 20W CFL
Type
Standard
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Color Rendering Index
80
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Light Color
White
Dimming Method
No Dimming
Dimming Type
No Dimming
Lighting Certification
ENERGY STAR
Incandescent Wattage Equivalency
40 W
Maximum Operating Temperature
104 Degrees F
Lumen Selectable
No
Color Selectable
No
UL 1993 Environmental Rating
Damp Location

Description

Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.