Shop GE LIGHTING

LED, 12 W, A19, Medium Screw (E26), PK2

  • Mfr # LED12LS2/850

  • Zoro # G5005010


product price:  $15.35
/pk 2, $7.68/ea

Key Features

Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED12LS2/850
Zoro #
G5005010
UPC #
043168755917
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Overall Length
5 3/8 in
Bulb Dia.
1 3/4 in
Length
4-29/16 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
Color Temperature
5000K
Dimmable
No
Lumens
1,250 lm
Rated Life
15,000 hr
Light Technology
LED
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Color Rendering Index
80
Energy Star Compliant
Yes
Rough Service
No
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Bulb Finish
Frosted
Standards
cULus
High Output
No
Bulb Power Source
Direct Wired
Light Distribution
Omnidirectional
Light Appearance
5000K and Above, Daylight
Type
Standard
Bulb Type
Standard
Bulb Beam Angle
240 Degrees
Wattage Equivalency
75W INC/18 to 20W CFL
For Enclosed Fixtures
No
Bulb Primary Application
General Purpose
Indoor/Outdoor Usage
Indoor Only
Three-Way
No
Bulb Designation
LED12LS2/850
Bulb Minimum Starting Temperature
-4 Degrees F
Light Color
White
Shatter-Resistant
No
Dimming Type
No Dimming
Dimming Method
No Dimming
Lighting Certification
ENERGY STAR
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
40 W
Maximum Operating Temperature
104 Degrees F
Lumen Selectable
No
Color Selectable
No

Description

Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.