LED Lamp, 2700K Color Temp., 1100 lm, PK2 (Discontinued)
- Mfr # LED13DASW9C-2PK
- Zoro # G5941752
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED13DASW9C-2PK
Zoro #
G5941752
UPC #
043168429795
Country of Origin
Unknown
Dimensions
Light Bulb Dia.
2-5/8"
Max. Overall Bulb Length
5-1/16"
Bulb Manufacturers Warranty Length
5 yr
Overall Length
5 1/6 in
Bulb Dia.
2 5/8 in
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.