Zoro Homepage

LED Lamp, 5000K, Indoor, 120V, 18W, Glass

  • Mfr # LED18ET8/G/4/850

  • Zoro # G3707956


product price: $16.89
/ea
Sold in multiples of 20 for $337.80

Key Features

Voltage
120 to 277V AC
Watts
18 W
Bulb Shape
T8
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED18ET8/G/4/850
Zoro #
G3707956
UPC #
043168357722
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
7 yr
Overall Length
48 in
Nominal Length
4 ft
Bulb Dia.
1 in
Length
48 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
18 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
Yes
Lumens
2,600 lm
Rated Life
70,000 hr
Light Technology
LED
Bulb Finish
Frosted
Wattage Equivalency
32 W LFL
For Enclosed Fixtures
Yes
Energy Star Compliant
No
Bulb Type
Linear
Light Appearance
(5000K & Above) Daylight
Bulb Power Source
Requires Separate Ballast
Bulb Beam Angle
270 Degrees
Three-Way
No
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Standards
cULus Classified, DLC
Light Distribution
General
Bulb Designation
LED18ET8/G/4/850
Bulb Primary Application
General Purpose
Color Rendering Index
80
Bulb Operating Temp. Range
-20 Degrees to 40 Degrees C
Indoor/Outdoor Usage
Indoor Only
Rough Service
No
Type
Tube
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
High Output
No
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type A
Shatter-Resistant
No
Bulb Start Type
Instant
Light Color
White
Dimming Method
No Dimming
Dimming Type
No Dimming
Lighting Certification
DesignLights Consortium (DLC)
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
Maximum Operating Temperature
113 Degrees F
Color Selectable
No
Incandescent Wattage Equivalency
32 W

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 2,600 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 18 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards cULus Classified, DLC, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 48 in, Bulb Finish Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.