Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Current LED Lamp, A-Shape, A15 Shape, 4.5W, 120V LED4.5DA15-W/TP

LED Lamp, A-Shape, A15 Shape, 4.5W, 120V (Discontinued)

  • Mfr # LED4.5DA15-W/TP
  • Zoro # G9490756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED4.5DA15-W/TP
Zoro #
G9490756
UPC #
043168899864
Country of Origin
China

Dimensions

Max. Overall Bulb Length
3-1/2"
Light Bulb Dia.
1-7/8"
Max Overall Bulb Length
3-1/2"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Polycarbonate
Bulb Shape
A15
Bulb Technology
LED
Bulb Type
Standard
Dimmable
Yes
Voltage
120
Watts
4.5
Light Appearance
2700 to 2999K, Soft White
Lumens
300
Bulb Designation
LED4.5DA15-W
Color Tuning
No
Standards
Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Item
LED Lamp
Average Bulb Life
15,000 hr.
Color Rendering Index
80.0
Energy Star Compliant
No
Wattage Equivalency
40W INC/9 to 11W CFL
Lighting Technology
LED
Indoor/Outdoor Usage
Indoor Only
Color Temperature
2700 K
Light Color
White

Description

LED Lamp, Bulb Shape A15, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 4.5 Watts, Bulb Color Temp. 2700K, LED, Light Appearance 2700 to 2999K, Soft White, Average Bulb Life 15,000 hr., Color Rendering Index 80, Bulb Type Standard, Color Tuning No, Voltage 120, Indoor Only, Lumens 300, Max. Overall Bulb Length 3-1/2 In., Light Bulb Dia. 1-7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.