Zoro Homepage
This item is Discontinued.
Current LED Lamp, A19, 11W, Med, 2700K, Dim LED11DAV3/827W

LED Lamp, A19, 11W, Med, 2700K, Dim (Discontinued)

  • Mfr # LED11DAV3/827W
  • Zoro # G5212943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED11DAV3/827W
Zoro #
G5212943
UPC #
043168680172
Country of Origin
Unknown

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
4-13/32"
Light Bulb Dia.
2-3/8"
Max Overall Bulb Length
4-13/32"
Bulb Dia.
2.375 in

Description

LED Lamp, Bulb Shape A19, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 11 Watts, Bulb Color Temp. 2700K, LED, Light Color White, Average Bulb Life 15,000 hr., Color Rendering Index 80, Color Tuning No, Voltage 120, Indoor/Outdoor, Lumens 800, Max. Overall Length 4-13/32 In., Light Bulb Dia. 2-3/8 In., Bulb Designation LED11DA19V/827W, Energy Star Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.